Learn More
BRANDTECH™ BRAND™ BIO-CERT™ Sterile Filtered Pipette Tips, 50 to 1250 μL
Shop All BrandTech Scientific ProductsDescription
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Non self-sealing PE filters allow sample recovery with wetted filters
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 200, 500, 1000, and 1250 μL for quick volume checks
- Tips are colorless and placed into purple-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
Specifications
Specifications
| Volume (Metric) | 50 to 1250 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Purple |
| Autoclavable | Autoclavable |
| Length (English) | 4 in. |
| Length (Metric) | 102 mm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Sterilization Method | Beta Radiation |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.