BrandTech™ accu-jet™ pro Pipet Controller Available on GSA/VA Contract for Federal Government customers only.

Improves upon the original accu-jet with new features and functionality

Manufacturer: BrandTech™ 26333

 View more versions of this product

Catalog No. 03-840-313

  Check Availability
Add to Cart

    Specifications

    Autoclavable No
    Battery Type NiMH
    Electrical Requirements 120V 60Hz
    Grip Type Ergonomic
    Hertz 60Hz
    Includes NiMH battery pack, wall holder, 120V 60Hz battery charger and two extra 0.2μm hydrophobic filters
    Pore Size 0.2μm
    Temperature (English) Operating 50° to 104°F
    Temperature (Metric) Operating 10° to 40°C
    Voltage 120V
    Warranty 1 Year
    Color Royal Blue
    Product Type Pipette Controller

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit