Learn More
BrandTech™ BRAND™ BLAUBRAND™ Type 2 Glass Graduated Pipets, Class A, USP, Certified
In DIN EN ISO 835 standard, waiting time has been reduced from 15 to 5 seconds
$160.00 - $200.00
Specifications
Certifications/Compliance | USP |
---|---|
Class | A |
Material | AR-GLAS™ |
Graduated | Yes |
Type | Type 2 Graduated Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
13-690-123
|
BrandTech™ BRAND™
27506 |
1 mL | 0.01 mL |
Pack of 12 for $160.00
|
![]() |
||||
13-690-124
|
BrandTech™ BRAND™
27509 |
2 mL | 0.02 mL |
Pack of 12 for $160.00
|
|
||||
13-690-125
|
BrandTech™ BRAND™
27511 |
5 mL | 0.05 mL |
Pack of 12 for $198.00
|
![]() |
||||
13-690-126
|
BrandTech™ BRAND™
27513 |
10 mL | 0.1 mL |
Pack of 12 for $200.00
|
|
||||
Description
- Made of AR-GLAS
- Only requires setting meniscus one time
- Contrast blue enamel ensures optimum combination on resistance and readability
- Features full ring marks and major graduations
- Flexible screen stencils for volume markings to match calibration marks for enhanced accuracy at all intermediate volumes
- Optimized flow geometry for reliable liquid dispensing from pipet
- Fire-polished edges for durability
- Available in all ISO sizes from 1 to 10mL
- Supplied with batch number and an accompanying USP batch certificate in original packaging
Specifications
USP | |
AR-GLAS™ | |
Type 2 Graduated Pipet |
A | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.