BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 5 to 100uL Available on GSA/VA Contract for Federal Government customers only.

Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BrandTech™ BRAND™ BIO-CERT™ Filter tips, 5 to 100µL allow sample recovery with wetted filters. Sterile tips are free of biological contaminants. Thin-walled for high translucency, easy ejection, and low waste. Graduations marked at 50 and 100µL for quick volume assessment. Available in either standard or ultra low retention types.

Manufacturer: BrandTech™ 732830

 View more versions of this product

Catalog No. 13-889-206

  Check Availability
Add to Cart

    Specifications

    Product Type Filter Tip
    Material Polypropylene
    Length (English) 2.08 in.
    Length (Metric) 5.3cm
    For Use With (Equipment) For pipettes with yellow color code
    Sterility Sterile
    Packaging Rack, TipBox 10 x 96
    Quantity 960 Pack
    Graduations 50, 100μL
    Autoclavable Yes
    Tip Style Ultra Low Retention
    Certifications/Compliance DNA, RNase, ATP and endotoxin-free
    Volume (Metric) 5 to 100μL
    Color Colorless

    • Non-sealing PE filters allow sample recovery with wetted filters
    • High-purity polypropylene is oleamide- and diHEMDA-free
    • Independently certified sterile tips are DNA-, RNase, ATP- and endotoxin-free
    • Thin-walled for high translucency, easy ejection and low waste
    • Graduations at 50 and 100µL for quick volume check
    • Available in either standard or ultra low retention types
    • Available in convenient, ecological rack format, racked tips are colorless and placed into green-colored tip tray

    Ultra low retention tips

    • Produced through special, patented physicochemical process
    • Homogeneous, defect-free surface for low surface tension and low sample retention
    • Reduce sample loss and provide substantially higher reproducibility when working with critical media
    • For biological samples that contain protein, nucleic acid, detergents or other difficult liquids that can result in sample loss
    • High chemical resistance
    • Tips can be autoclaved at 121°C (2 bar) without damaging low retention and filter properties

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit