BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 50 to 1000uL Available on GSA/VA Contract for Federal Government customers only.

Constructed of high-purity, oleamide- and diHEMDA-free polypropylene. BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 50 to 1000µL are sterile and free from biological contaminants. Non self-sealing PE filters allow sample recovery with wetted filters. Thin-walled for high translucency, easy ejection, and low waste. Graduations at 250, 500, and 1000µL provide quick volume check. Available in standard or ultra low retention types.

Manufacturer: BrandTech™ 732734

 View more versions of this product

Catalog No. 13-889-189

  Check Availability
Add to Cart

    Specifications

    Product Type Filter Tip
    Material Polypropylene
    Length (English) 2.75 in.
    Length (Metric) 7cm
    Sterility Sterile
    Autoclavable Yes
    Graduations 250, 500, 1000μL
    Tip Style Standard
    Packaging TipBox, 10 boxes of 96 pieces
    Quantity 960 Pack
    Certifications/Compliance DNA, RNase, ATP and endotoxin-free
    Volume (Metric) 50 to 1000μL
    Color Colorless

    • High-purity polypropylene is oleamide- and diHEMDA-free
    • Independently certified sterile and free from biological contaminants
    • Non self-sealing PE filters allow sample recovery with wetted filters
    • Thin-walled for high translucency, easy ejection, and low waste.
    • Graduations at 250, 500, and 1000µL for quick volume check.
    • Available in either standard or ultra low retention types
    • Available in convenient, ecological rack format; racked tips are colorless and placed into blue-colored tip tray

    Ultra low retention tips

    • Produced through special, patented physicochemical process
    • Homogeneous, defect-free surface for low surface tension and low sample retention
    • Reduce sample loss and provide substantially higher reproducibility when working with critical media
    • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
    • High chemical resistance
    • Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit