BrandTech™ BRAND™ BIO-CERT™ nano-cap™ Filter Tips Available on GSA/VA Contract for Federal Government customers only.

DNA-, RNase-, ATP- and endotoxin-free

Manufacturer: BrandTech™ 732722

 View more versions of this product

Catalog No. 13-889-183

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Filter Tip
    Material Polypropylene
    Length (English) 1.45 in.
    For Use With (Equipment) Sub-micro Transferpette S
    Sterility Sterile
    Length (Metric) 3.7cm
    Volume (Metric) 0.1 to 1μL
    Tip Style Standard
    Packaging TipBox, 10 boxes of 96 pieces
    Quantity 960 Pack
    Certifications/Compliance DNA, RNase, ATP and endotoxin-free
    Color Colorless

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit