BrandTech™ BRAND™ BIO-CERT™ Pipet Tips, 50 to 1000uL Available on GSA/VA Contract for Federal Government customers only.

Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BrandTech™ BRAND™ BIO-CERT™ are sterile and free of biological contaminants. Thin-walled for high translucency, easy ejection, and low waste. Graduations marked at 250, 500 and 1000µL for quick volume assessment. Available in either standard or ultra low retention types.

Manufacturer: BrandTech™ 732272

 View more versions of this product

Catalog No. 13-889-214

  Check Availability
Add to Cart

    Specifications

    Product Type Tip
    Material Polypropylene
    Length (English) 2.75 in.
    Length (Metric) 7cm
    Sterility Sterile
    Autoclavable Yes
    Tip Style Standard
    Packaging TipStack, 10 racks of 96 pieces and two boxes
    Certifications/Compliance DNA, RNase, ATP and endotoxin-free
    Color Colorless
    Graduations 250, 500, 1000μL
    Quantity 960 Pack
    Volume (Metric) 50 to 1000μL

    • High-purity polypropylene is oleamide- and diHEMDA-free
    • Independently certified sterile and free of biological contaminants
    • Thin-walled for high translucency, easy ejection and low waste
    • Graduations at 250, 500 and 1000µL for quick volume check
    • Available in either standard or ultra low retention types
    • Available either in bulk packages or in convenient, ecological rack-and-stack formats
    • Bulk tips are blue colored and racked tips are colorless and placed into blue-colored tip tray

    Ultra low retention tips

    • Produced through special, patented physicochemical process
    • Homogeneous, defect-free surface for low surface tension and low sample retention
    • Reduce sample loss and provide substantially higher reproducibility when working with critical media
    • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
    • High chemical resistance
    • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit