Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Dispensette™ III, Analog Adjustable Bottle Top Dispensers

Uses a floating piston design with no seals to wear or replace, for long service life

Manufacturer:  BrandTech™ 4701170

 View more versions of this product

Catalog No. 13-688-561

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications Description & Specifications

Specifications

10 to 100mL
Yes
≤0.1% 100μL
10 to 100mL
Analog
Discharge tube, 125 to 240mm/170 to 330mm L telescoping filling tube, valve mounting/calibration tool, 28, 33 and 38mm thread polypropylene adapters, certificate of performance and operating manual
Adjustable, Without SafetyPrime valve
15° to 40°C
1 Year
1mL
≤0.5% ±500μL
ISO
Up to 2.2g/cm3
Dispensette™ III Bottletop Dispenser
Up to 600mbar
59° to 104°F
500mm2/sec.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit