BrandTech™ BRAND™ Dispensette™ III, Analog Adjustable Bottle Top Dispensers Available on GSA/VA Contract for Federal Government customers only.

Uses a floating piston design with no seals to wear or replace, for long service life

Manufacturer: BrandTech™ 4701130

 View more versions of this product

Catalog No. 13-688-557

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Volume Range 0.5 to 5mL
    Capacity (Metric) 0.5 to 5mL
    Display Analog
    Includes Discharge tube, 125 to 240mm L telescoping filling tube, valve mounting/calibration tool, 24, 28, 33 and 38mm thread polypropylene adapters, certificate of performance and operating manual
    Max. Pressure Up to 600mbar
    Model Adjustable, Without SafetyPrime valve
    Accuracy ≤0.5% ±25μL
    Density Up to 2.2g/cm3
    Product Type Dispensette™ III Bottletop Dispenser
    Increments 0.1mL
    Operating Temperature (English) 59° to 104°F
    Operating Temperature (Metric) 15° to 40°C
    Autoclavable Yes
    Viscosity Rating 500mm2/sec.
    Precision ≤0.1% 5μL
    Certifications/Compliance ISO

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit