BrandTech™ BRAND™ Dispensette™ III, Digital Adjustable Bottle Top Dispensers Available on GSA/VA Contract for Federal Government customers only.

Uses a floating piston design with no seals to wear or replace, for long service life

Manufacturer: BrandTech™ 4701320

 View more versions of this product

Catalog No. 13-688-550

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Max. Pressure Up to 600mbar (vapor pressure)
    Product Type Dispensette™ III Bottletop Dispenser
    Temperature (Metric) 15° to 40°C
    Temperature (English) 59° to 104°F
    Viscosity Rating 500mm2/sec.
    Increments 0.01mL
    Includes Discharge tube, 125 to 240mm L telescoping filling tube, valve mounting/calibration tool, 24, 28, 33 and 38mm thread polypropylene adapters, certificate of performance and operating manual
    Precision ≤0.1% 2μL
    Volume (Metric) 0.2 to 2mL
    Model Adjustable, Easy Calibration, Without SafetyPrime™ valve
    Display Digital
    Density Up to 2.2g/cm3
    Accuracy ≤0.5% ±10μL
    Autoclavable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit