BrandTech™ BRAND™ Dispensette™ III Digital and Analog Bottle-Top Dispensers Available on GSA/VA Contract for Federal Government customers only.

For safe and accurate dispensing of many laboratory liquids, including most acids, bases, salt solutions, scintillation fluids and many organic solvents

Manufacturer: BrandTech™ 4701101

 View more versions of this product

Catalog No. 13-688-225

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Volume Range 0.05 to 0.5mL
    Density Up to 2.2g/cm3
    Display Analog
    Product Type Dispensette™ III Bottletop Dispenser
    Increments 0.01mL
    Includes SafetyPrime™ valve, 45mm thread, discharge tube, 125 to 240mm L telescoping filling tube, valve mounting/calibration tool, 24, 28, 33 and 38mm thread polypropylene adapters, certificate of performance and operating manual
    Max. Pressure Up to 600mbar
    Operating Temperature (English) 59° to 104°F
    Operating Temperature (Metric) 15° to 40°C
    Autoclavable Yes
    Viscosity Rating 500mm2/sec.
    Accuracy ≤1% ±5μL
    Precision ≤0.2% 1μL
    Certifications/Compliance GLP, ISO 9000

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit