Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

BrandTech™ BRAND™ Dispensette™ III Fixed-Volume Bottle-Top Dispensers

For safe and accurate dispensing of many laboratory liquids, including most acids, bases, salt solutions, scintillation fluids and many organic solvents

Manufacturer:  BrandTech™ 4701211

 View more versions of this product

Catalog No. 13-688-233

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

1mL
≤0.5% ±5μL
GLP, ISO 9000
Up to 2.2g/cm3
45mm Thread, discharge tube, telescoping filling tube, valve mounting tool, polypropylene thread adapters (10mL or smaller units supplied with 24, 28, 33 and 38mm adapters; 25 and 50mL units come with 28, 33 and 38mm adapters; 100mL units come with 33 and 38mL adapters), certificate of performance and operating manual
Fixed volume, Easy Calibration
15° to 40°C
1 Year
Yes
≤0.1% 1μL
1mL
Dispensette™ III Bottletop Dispenser
Up to 600mbar
59° to 104°F
500mm2/sec.
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit