BrandTech™ BRAND™ Dispensette™ III Fixed-Volume Bottle-Top Dispensers Available on GSA/VA Contract for Federal Government customers only.

For safe and accurate dispensing of many laboratory liquids, including most acids, bases, salt solutions, scintillation fluids and many organic solvents

Manufacturer: BrandTech™ 4701231

 View more versions of this product

Catalog No. 13-688-235

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Volume Range 5mL
    Density Up to 2.2g/cm3
    Product Type Dispensette™ III Bottletop Dispenser
    Max. Pressure Up to 600mbar
    Model Fixed volume, Easy Calibration
    Operating Temperature (Metric) 15° to 40°C
    Precision ≤0.1% 5μL
    Capacity (Metric) 5mL
    Includes 45mm Thread, discharge tube, telescoping filling tube, valve mounting tool, polypropylene thread adapters (10mL or smaller units supplied with 24, 28, 33 and 38mm adapters; 25 and 50mL units come with 28, 33 and 38mm adapters; 100mL units come with 33 and 38mL adapters), certificate of performance and operating manual
    Operating Temperature (English) 59° to 104°F
    Autoclavable Yes
    Viscosity Rating 500mm2/sec.
    Accuracy ≤0.5% ±25μL
    Certifications/Compliance GLP, ISO 9000

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit