BrandTech™ BRAND™ Dispensette™ TA Bottletop Dispensers Available on GSA/VA Contract for Federal Government customers only.

Provides outstanding performance for precise-volume dispensing of high purity chemicals for trace analysis

Manufacturer: BrandTech™ 4741041

 View more versions of this product

Catalog No. 13-688-331

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Volume Range 1 to 10mL
    Density 3.8g/cm3
    Display Analog
    Product Type Dispensette™ TA Bottletop Dispenser
    Includes SafetyPrime™ recirculation valve and recirculation tube, telescoping filling tube, valve mounting/calibration tool, platinum iridium valve spring, three bottle adapters (45/33mm ETFE, 45/38mm ETFE and 45/S40mm PTFE)
    Max. Pressure 600mbar
    Operating Temperature (English) 59° to 104°F
    Operating Temperature (Metric) 15° to 40°C
    Subdivisions 0.2mL
    Viscosity Rating 500mm2/sec.
    Accuracy ≤±0.5%
    Precision ≤0.1%

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit