BrandTech™ BRANDplates™ Insert Strips With Inlet Opening System

Available with two membranes PC or PET membrane

Manufacturer: BrandTech™ 782851

 View all options for this product

Catalog No. 14-380-854


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Membrane PET membrane
    Pore Size 3μm
    Quantity 12/Pk.
    Sterile Yes
    Surface Coating cellGrade™ plus
    Type Insert Strips With Inlet Opening System

    • Sterile
    • cellGrade™ plus surface
    • With inlet channels that enables enables rapid, consistent changing of media, from submersion culture to air-lift culture
    • Inlet channels enables adjustment of medium level without damage to tissue model
    • Membrane material: PC or PET material for different optical requirements and cell visibility
    • Multiple membrane pore sizes for different applications: 0.4µm, 1.0µm, 3.0µm, 8.0µm
    • 12 strips/Pk. of four wells each


    Automated in vitro preparation of human tissues

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit