Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ Class B PMP Volumetric Flasks with Screw Caps

An excellent alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.

Manufacturer:  BrandTech™ V673895

 View more versions of this product

Catalog No. 14-379-209


Add to cart

Description

Description

  • Crystal clear polymethylpentene construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated "to contain" at 20°C
  • Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to alcohols, alkalis and acids
Specifications

Specifications

Yes
Polypropylene
Translucent
100 mL
180mm
121°C max.
Calibrated "to contain" at 20°C
GL18
Individually calibrated ring-marking
PMP
6/pk
0.2mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit