Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ ETFE Griffin Beakers

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
Capacity (Metric) 600 mL
Material ETFE
Includes Black graduation markings
Color Translucent
Certifications/Compliance ISO 7056
Height (English) 4.9 in.
Height (Metric) 125mm
Increments 100mL
Graduated Yes
Quantity 1 Pack
Type Beaker
Diameter (Metric) Outer 91mm
For Use With (Application) Chemical use
Diameter (English) Outer 3.5 in.
Show More Show Less