BrandTech™ ETFE Griffin Beakers Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: BrandTech™ V111004

 View more versions of this product

Catalog No. 14-379-011

  Check Availability
Add to Cart

    Specifications

    Product Type Beaker
    Graduations 100mL
    Material ETFE (Ethylene Tetrafluoroethylene)
    Capacity (Metric) 1000mL
    Diameter (English) Outer 4.13 in.
    Diameter (Metric) Outer 10.5cm
    For Use With (Application) Chemical use
    Height (English) 5.62 in.
    Height (Metric) 14.3cm
    Scale Black graduated scale
    Temperature (English) Max. Operating 302°F
    Certifications/Compliance ISO 7056
    Capacity 33.81 oz., 1000mL
    Color Transparent
    Graduated Yes
    Temperature (Metric) Max. Operating 150°C
    Autoclavable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit