Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ ETFE Griffin Beakers
Click to view available options
Capacity (Metric):
100 mL
600 mL
1000 mL
Description
- Translucent with black graduations for legibility.
Specifications
Color | Translucent |
Diameter (English) Outer | 1.9 in. |
Diameter (Metric) Outer | 50 mm |
Capacity (Metric) | 100 mL |
Material | ETFE |
For Use With (Application) | Chemical Use |
Height (English) | 2.8 in. |
Height (Metric) | 72 mm |
Includes | Black Graduation Markings |
Increments | 20 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction