Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ ETFE Griffin Beakers Available on GSA/VA Contract for Federal Government customers only.

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Capacity (Metric) 25 mL
Material ETFE
Temperature (Metric) Max. Operating 150°C
Certifications/Compliance ISO 7056
Increments 5mL
Color Transparent
Height (English) 1.96 in.
Temperature (English) Max. Operating 302°F
Scale Black graduated scale
For Use With (Application) Chemical use
Graduated Yes
Height (Metric) 5cm
Autoclavable Yes
Diameter (English) Outer 1.25 in.
Diameter (Metric) Outer 3.2cm
Type Beaker
Show More Show Less