Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ ETFE Griffin Beakers

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
Capacity (Metric) 50 mL
Material ETFE
Height (Metric) 59mm
Graduated Yes
For Use With (Application) Chemical use
Height (English) 2.3 in.
Includes Black graduation markings
Increments 10mL
Type Beaker
Quantity 1 Pack
Certifications/Compliance ISO 7056
Color Translucent
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 39mm
Show More Show Less