Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ ETFE Griffin Beakers

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
Material ETFE
Capacity (Metric) 100 mL
Increments 20mL
Includes Black graduation markings
Color Translucent
Height (Metric) 72mm
Graduated Yes
Diameter (English) Outer 1.9 in.
Type Beaker
Certifications/Compliance ISO 7056
For Use With (Application) Chemical use
Diameter (Metric) Outer 50mm
Height (English) 2.8 in.
Quantity 1 Pack
Show More Show Less