Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ ETFE Griffin Beakers

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
Material ETFE
Capacity (Metric) 250 mL
Certifications/Compliance ISO 7056
Height (English) 3.7 in.
Includes Black graduation markings
Height (Metric) 96mm
Capacity (English) 8.4 oz.
Quantity 1 Pack
Diameter (Metric) Outer 67mm
Color Translucent
Graduated Yes
Type Beaker
For Use With (Application) Chemical use
Increments 50mL
Diameter (English) Outer 2.6 in.
Show More Show Less