BrandTech™ ETFE Griffin Beakers Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: BrandTech™ V110704

 View more versions of this product

Catalog No. 14-379-018

  Check Availability
Add to Cart

    Specifications

    Product Type Beaker
    Graduations 50mL
    Material ETFE (Ethylene Tetrafluoroethylene)
    Capacity (Metric) 400mL
    Diameter (English) Outer 3.03 in.
    Diameter (Metric) Outer 77mm
    For Use With (Application) Chemical use
    Graduated Yes
    Height (English) 4.2 in.
    Height (Metric) 109mm
    Includes Black graduation markings
    Packaging Quantity 1 Pack
    Certifications/Compliance ISO 7056
    Color Translucent

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit