BrandTech™ Light-Shielding Class A Volumetric Flasks with PMP Screw Caps Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: BrandTech™ V676040

 View more versions of this product

Catalog No. 14-379-374

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 1000mL
    Capacity (English) 33.8 oz.
    Material Polymethylpentene
    Closure Size GL32
    Height (English) With Closure 12.2 in.
    Height (Metric) With Closure 31cm
    Autoclavable Yes
    Calibration To contain
    Capacity 33.8 oz., 1000mL
    Closure Material Polypropylene
    Graduation Marks Individually calibrated ring-marking
    Includes Imprinted lot number, batch certificate
    Tolerance 0.4mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit