BrandTech™ NowPak Remote Dispensing System for Dispensette™ III Bottle-Top Dispensers

Manufacturer: BrandTech™ 707524

 View more versions of this product

Catalog No. 03-840-90

  Check Availability
Add to Cart

Alert

Not for use with hydrofluoric acid (HF), peroxides or carbon disulfide. 20-liter NOWPak containers require a longer discharge tube (sold separately).


    Specifications

    Product Type Discharge Tube
    For Use With (Equipment) Dispensette™ III bottletop dispenser
    Height (English) 2.95 in.
    Height (Metric) 75mm
    Includes Integral valve
    Length (English) 6.49 in.
    Length (Metric) 165mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit