Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ Polymethylpentene Griffin Beakers
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Easily readable
- Printed red scale; not raised
Specifications
Color | Transparent |
Diameter (English) Outer | 1.65 in. |
Diameter (Metric) Outer | 4.2 cm |
Capacity (Metric) | 50 mL |
Material | PMP |
For Use With (Application) | For Glass-Like Clarity |
Height (English) | 2.36 in. |
Height (Metric) | 6 cm |
Increments | 10 mL |
Temperature (English) Max. Operating | 302°F |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction