BrandTech™ RC6 Chemistry-HYBRID Vacuum Pump Available on GSA/VA Contract for Federal Government customers only.

For fine-vacuum applications

Manufacturer: BrandTech™ 698560

 View more versions of this product

Catalog No. 13-889-118

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Capacity (Metric) 3.5 to 4.1 cfm
    Model RC6
    Plug Type CEE
    Temperature (Metric) Storage -10 to 60°C
    Width (English) 12 in.
    Amperage 2.6/2.7A
    Includes GKF 1000i cold trap, Oil mist filter, valve, T-connection, gas ballast
    Max. Temperature (Metric) 40°C
    Motor Speed 1500 to 1800
    Certifications/Compliance UL
    Horsepower 0.5hp
    Voltage 230V
    For Use With (Equipment) Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
    Temperature (Metric) Range 12° to 40°C
    Weight (Metric) 24.2kg
    Storage Requirements -10 to 60°C
    Height (English) 9 in.
    Height (Metric) 23cm
    Max. Temperature (English) 104°F
    Pressure 1.1 bar
    Hertz 50/60Hz
    Electrical Requirements 230V 50/60Hz
    IP Rating 40
    Noise Level 50dBA
    Weight (English) 53.3 lb.
    Length (English) 20 in.
    Length (Metric) 51cm

    • Purchase a BrandTech™ Vacuubrand™ Vacuum Pump and get $600 of BrandTech products (valued at Fisher Scientific list price) at no cost to you. To take advantage of this offer, apply for the NLSU program.

      Buy Now

      Expires 2018-06-30 Redemption Only!

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit