BrandTech™ Botletop Dispenser Replacement Discharge Tube Available on GSA/VA Contract for Federal Government customers only.

Replaces discharge tube in 5, 10mL Dispensette™ III Bottletop Dispenser, 5, 10mL Dispensette™ Organic Bottletop Dispenser, and 25, 50, 100mL Dispensette™ Organic Bottletop Dispenser. BrandTech™ Bottletop Dispenser Replacement Discharge valve includes a viewing window, hinged screw cap swings out of the way when dispensing, and is available with or without a recirculation valve.

Manufacturer: BrandTech™ 707937

 View more versions of this product

Catalog No. 02-681-442

  Check Availability
Add to Cart

    Specifications

    Length (English) 3.54 in.
    Product Type Discharge Tube
    For Use With (Equipment) 25, 50, 100mL Dispensette™ organic bottletop dispenser
    Includes Integrated valve
    Color Yellow
    Length (Metric) 120mm
    Tip Type Standard

    • Viewing window provides easy priming verification
    • Hinged screw cap swings out of the way when dispensing
    • Discharge valve with safety ball closes when discharge valve is not mounted
    • Available with or without recirculation valve
    For use with
    • 5, 10mL Dispensette&trade III Bottletop Dispenser
    • 5, 10mL Dispensette&trade Organic Bottletop Dispenser
    • 25, 50, 100mL Dispensette&trade Organic Bottletop Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit