Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ Transferpette™ Single Channel Electronic Pipets
Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.
Supplier: BrandTech™ BRAND™ 705323
Description
- Functional, ergonomic housing design
- Individually adjustable finger rest
- Intuitive menu structure and comprehensively illustrated user manual
- Significantly reduced tip attachment and ejection forces using universal tip
- Corrosion-resistant piston and ejector
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
- Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
- Each pipette has a DE-M marking and is supplied with performance certificate
- Supplied with battery and silicone oil
Specifications
≤ ± 0.8%, 1.6μL | |
DIN EN ISO 8655-2 | |
Yellow | |
Transferpette™ | |
10 to 200 μL | |
Ergonomic | |
0.2μL | |
59°F to 104°F | |
1 Year |
Rechargeable NiMH | |
Autoclavable at 121°C | |
1 | |
Singel Channel Microliter Pipette | |
LCD | |
USA/Japan AC Adapter | |
1 | |
15°C to 40°C | |
110 V/50-60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction