BrandTech™ Transferpette™ S Single Channel Adjustable Pipet Available on GSA/VA Contract for Federal Government customers only.

Exibits a high degree of accuracy, precision, maximum versatility, and reliable performance with Easy Calibration™ technology. BrandTrade; Transferpette™ S Single Channel Adjustable Pipet offers simple one-handed operation with an adjustable brake to protect against accidental volume changes.

Manufacturer: BrandTech™ 704784

 View more versions of this product

Catalog No. 03-837-325

  Check Availability
Add to Cart

    Specifications

    Includes Performance certificate, operating manual, shelf mount, and three year warranty.
    Product Type Single channel pipet
    Certifications/Compliance CE, IVD
    Finger Style Curved
    For Use With (Equipment) 1 to 10mL tip
    Model D-10000
    Volume (Metric) 1000 to 10,000μL
    Accuracy ±0.6%
    Autoclavable Yes
    Compatible Tips 1 to 10mL tip
    Display Digital
    For Use With (Application) Demanding laboratory applications
    Increments 10μL
    Warranty 3 Years
    Compatibility 1 to 10mL tip

    The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1µL to 10mL.

     

    • Centralized pipetting button with optimized stroke length
    • Adjustable brake to fix volume range
    • Visible four-digit volume display
    • Compatible with universal tips (0.1-1µL requires nano-cap tips)
    • Repeatedly autoclavable at 121°C/250°F(20min.)

     

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit