BrandTech™ Transferpette™ S Single Channel Fixed Volume Pipet Available on GSA/VA Contract for Federal Government customers only.

Uses innovative and ergonomic one-handed operation. BrandTech™ Transferpette™ S Single Channel Fixed Volume Pipet offers robust yet lightweight construction. Easy Calibration™ technology provides long lasting reliability, accuracy, and precision.

Manufacturer: BrandTech™ 704762

 View more versions of this product

Catalog No. 03-837-762

  Check Availability
Add to Cart

    Specifications

    Accuracy ±0.6%
    Autoclavable Yes
    Certifications/Compliance ISO9001, CE, IVD, certificate of performance, individual calibration certificate
    Compatible Tips 50 to 1000μL tip, 50 to 1250μL tip
    For Use With (Equipment) 50 to 1000μL tip, 50 to 1250μL tip
    Includes Centralized piston button design, shelf mount, 4 digit display, steam sterilizable shaft, operating manual
    Warranty 3 Years
    Model F1000
    Volume (Metric) 1000μL
    Compatibility 50 to 1000μL tip, 50 to 1250μL tip

    Device is lightweight with one-handed volume adjustment.

    • Centralized pipetting button with optimized stroke length
    • Easy in-lab service
    • Robust and lightweight
    • Accepts universal tips
    • Autoclavable at 121°C/250°F (20 minutes)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit