BrandTech™ VACUUBRAND™ BVC Fluid Aspiration Systems for Cell Culture Available on GSA/VA Contract for Federal Government customers only.

BVC fluid aspiration systems are the first to account for the needs of a modern biology laboratory

Manufacturer: BrandTech™ 727300

 View more versions of this product

Catalog No. 13-688-009

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Storage Requirements 14 to 140°F
    Height (English) 16.92 in.
    Height (Metric) 43cm
    Width (English) 7.63 in.
    Length (English) 16.06 in.
    Length (Metric) 40.8cm
    Includes 2L Glass bottle, vacuum pump, US plug, 0.2μm biofilter
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Voltage 230V
    Hertz 50/60Hz
    Capacity (Metric) 0.4/0.5 cfm
    Electrical Requirements 230V 50/60Hz
    IP Rating IP40
    Model BVC control G
    Noise Level 45dBA
    Temperature (Metric) Range 10° to 40°C
    Temperature (Metric) Storage -10 to 60°C
    Weight (English) 16.97 lb.
    Weight (Metric) 7.7kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit