BrandTech™ VACUUBRAND™ Dry Chemistry Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

Systems feature new generation NT-series vacuum pumps for high flow rates at working vacuum levels

Manufacturer: BrandTech™ 733103

 View more versions of this product

Catalog No. 13-688-931

  Check Availability
Add to Cart

    Specifications

    Includes One phase motor, on/off switch, cable with plug, operating manual
    Capacity (Metric) 38L/min.
    Model PC-510 NT
    Plug Type US
    Temperature (Metric) Storage -10 to 60°C
    Storage Requirements 14 to 140°F
    Height (English) 17.48 in.
    Height (Metric) 44.4cm
    Width (English) 9.56 in.
    Length (English) 16.5 in.
    Length (Metric) 41.9cm
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Motor Speed 1500 to 1800
    Pressure 1.1 bar
    Horsepower 0.18hp
    Voltage 120V
    Hertz 60Hz
    Pump Head Material PTFE
    Electrical Requirements 120V 60Hz
    Flow Rate 38L/min.
    IP Rating IP40
    Temperature (Metric) Range 10° to 40°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit