BrandTech™ VACUUBRAND™ Compact Vacuum Accessory, Regulation Valves Available on GSA/VA Contract for Federal Government customers only.

Works with ME1 and ME1C compact vacuums

Manufacturer: BrandTech™ 696843

 View more versions of this product

Catalog No. 13-688-813

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) ME1C vacuum pump
    Storage Requirements 14 to 140°F
    Includes Manometer
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Temperature (Metric) Range 10° to 40°C
    Temperature (Metric) Storage -10 to 60°C
    Type Vacuum Regulation Valve

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit