BrandTech™ VACUUBRAND™ NT Diaphragm Vacuum Pumps: ME4 NT Available on GSA/VA Contract for Federal Government customers only.

For a wide variety of non-corrosive and non-evaporative applications. ME-series pumps feature an ultimate vacuum of 52 Torr.

Manufacturer: BrandTech™ 731002

 View more versions of this product

Catalog No. 13-889-125

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Amperage 1.8A
    Max. Temperature (English) 104°F
    Motor Speed 1500 to 1800
    Material Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, FPM O-rings, Aluminum Alloy connection tube, Stainless Steel Hose Nozzle, PVC Seal rings,
    Model ME 4 NT
    Temperature (Metric) Storage -10 to 60°C
    Weight (English) 24.25 lb.
    Storage Requirements 14 to 140°F
    Max. Temperature (Metric) 40°C
    Pressure 2 bar
    Certifications/Compliance CE, NRTL
    Horsepower 0.24hp
    Dimensions (L x W x H) 9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8cm)
    Electrical Requirements 230V 50/60Hz
    IP Rating 40
    Noise Level 45dBA
    Plug Type UK
    Temperature (Metric) Range 10° to 40°C
    Weight (Metric) 11kg
    Height (English) 7.7 in.
    Height (Metric) 19.8cm
    Width (English) 9.4 in.
    Width (Metric) 23.8cm
    Length (English) 9.5 in.
    Length (Metric) 24.3cm
    Voltage 230V
    Hertz 50/60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit