BrandTech™ VACUUBRAND™ PC3001 VARIO™ Pro Pumping System Available on GSA/VA Contract for Federal Government customers only.

Self-regulating vacuum control for complex evaporations.   VACUUBRAND™ PC3001 VARIO™ Pro Pumping System Automatically finds and follows boiling curves and adjusts its own operation for fast, bump-free evaporation without intervention. 

Manufacturer: BrandTech™ 696713

 View more versions of this product

Catalog No. 13-889-104

  Check Availability
Add to Cart

    Specifications

    Temperature (Metric) Storage -10 to 60°C
    Length (English) 11.81 in.
    Length (Metric) 30cm
    Includes Model MD1C pump and solvent recovery system
    Max. Temperature (English) 104°F
    Motor Speed 200 to 3000
    Pressure 1.1 bar
    Voltage 100/120 and 200/230V
    Flow Rate 34L/min.
    For Use With (Application) Self-regulating vacuum control for complex evaporations
    IP Rating 20
    Material PTFE
    Noise Level 42dBA
    Plug Type US
    Type TE Vario Pro Vacuum System
    Wattage 0.16
    Weight (English) 18 lb.
    Weight (Metric) 8.2kg
    Storage Requirements 14 to 140°F
    Width (English) 13.42 in.
    Max. Temperature (Metric) 40°C
    Certifications/Compliance NRTL
    Capacity (Metric) 1.2 cfm
    Electrical Requirements 100/120 and 200/230V 50/60Hz
    Temperature (Metric) Range 10° to 40°C
    Height (English) 19.4 in.
    Height (Metric) 49.3cm
    Hertz 50/60Hz

    • Saves time; requires no programming and minimal monitoring.
    • Completes evaporation or concentration up to 30% faster than with conventional electronic control.
    • Captures nearly all vapors at the pump.
    • Includes a computer link for process validation.
    • Very low energy consumption.
    • One-touch start
    • Very small footprint
    • Integral Model MD1C oil-free diaphragm pump with corrosion-resistant PTFE flowpath
    • Gas ballast continually purges system of condensates
    • Quiet operation
    • Low maintenance
    • Standard models have outlet condenser; TE models replace condenser with outlet dry ice trap
    • CVC3000 extension kit allows remote mounting of controller from the PC3001 VARIO pro (all models)

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit