BrandTech™ VACUUBRAND™ PC3001 VARIO™ Pro Pumping System Available on GSA/VA Contract for Federal Government customers only.

Self-regulating vacuum control for complex evaporations.   VACUUBRAND™ PC3001 VARIO™ Pro Pumping System Automatically finds and follows boiling curves and adjusts its own operation for fast, bump-free evaporation without intervention. 

Manufacturer: BrandTech™ 696700

 View more versions of this product

Catalog No. 13-688-942

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Motor Speed 200 to 3000
    Pressure 1.1 bar
    Certifications/Compliance NRTL
    Voltage 230V
    Capacity (Metric) 0.94cfm
    Electrical Requirements 230V
    Flow Rate 34L/min.
    For Use With (Application) Self-regulating vacuum control for complex evaporations
    Plug Type CEE
    Type Vario Pro Vacuum System

    • Saves time; requires no programming and minimal monitoring.
    • Completes evaporation or concentration up to 30% faster than with conventional electronic control.
    • Captures nearly all vapors at the pump.
    • Includes a computer link for process validation.
    • Very low energy consumption.
    • One-touch start
    • Very small footprint
    • Integral Model MD1C oil-free diaphragm pump with corrosion-resistant PTFE flowpath
    • Gas ballast continually purges system of condensates
    • Quiet operation
    • Low maintenance
    • Standard models have outlet condenser; TE models replace condenser with outlet dry ice trap
    • CVC3000 extension kit allows remote mounting of controller from the PC3001 VARIO pro (all models)

     

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit