Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ PC610 NT Dry Chemistry Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

Oil-free single application systems with ultimate vacuum of 1.5 torr (1.1mbar) and 2 torr (3mbar) with open gas ballast

$11670.20

Specifications

Flow Rate 2/2.2 CFM
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Control CVC 3000
Overall Height (English) 17.48 in.
Overall Height (Metric) 444.5 mm
View More Specs

Products 2
Catalog Number Mfr. No. Amperage Frequency Plug Type Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Frequency Plug Type Voltage Price Quantity & Availability  
13-688-936 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20737100
1.8 A 50/60 Hz CEE 230 V Each for $11,670.20
Add to cart
 
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
13-688-937 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20737103
3.4 A 50/60 Hz US 100 to 115/120 V Each for $11,670.20
Add to cart
 
Description

Description

  • Provide whisper-quiet vacuum with integrated solvent recovery accessories
  • Vacuum controller (Model no.: CVC3000) and solenoid valve provide up to ten vacuum pumping programs and different vacuum supply modes
  • Separate flow controlled vacuum port allows secondary, less-demanding vacuum application
  • Chemistry-design diaphragm pumps eliminate misting, handling, and disposal of contaminated oil associated with rotary vane pumps
  • Flow paths constructed of corrosion-resistant material such as PTFE heads and diaphragms
  • Flow control and solvent recovery accessories are made of premium, corrosion resistant material
  • Typical service intervals are in excess of 15,000 hours
  • Free air capacity is 63lpm (2.2cfm)

Warranty and Services

One year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

2/2.2 CFM
CVC 3000
444.5 mm
Manual
16.4 in.
ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing
40°C
150 to 1800 rpm
-10°C to +60°C
19.9 kg
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
17.48 in.
0.34 hp
IP40
419.1 mm
104°F
PC-610 NT
10°C
43.8 lb.
9.56 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit