BrandTech™ VACUUBRAND™ PC611 NT Dry Chemistry Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

Oil-free multitasking systems with ultimate vacuum of 1.1 torr (1.5mbar) and 2 torr (3mbar) with open gas ballast

Manufacturer: BrandTech™ 737200

 View more versions of this product

Catalog No. 13-688-938

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Height (English) 17.48 in.
    Height (Metric) 44.4cm
    Width (English) 9.56 in.
    Length (English) 17.1 in.
    Length (Metric) 43.5cm
    Amperage 3A
    Includes One phase motor, on/off switch, cable with plug, operating manual
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Certifications/Compliance CE
    Control CVC 3000
    Horsepower 0.25hp
    Voltage 230V
    Hertz 50/60Hz
    Pump Head Material PTFE
    Capacity (Metric) 3.4 to 3.8m3/Hour
    Electrical Requirements 230V 50/60Hz
    Flow Rate 63L/min.
    IP Rating IP40
    Material ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing
    Model PC-611 NT
    Plug Type CEE
    Temperature (Metric) Range 10° to 40°C
    Temperature (Metric) Storage -10 to 60°C
    Weight (English) 44.3 lb.
    Weight (Metric) 20.1kg

    • Purchase a BrandTech™ Vacuubrand™ Vacuum Pump and get $600 of BrandTech products (valued at Fisher Scientific list price) at no cost to you. To take advantage of this offer, apply for the NLSU program.

      Buy Now

      Expires 2018-06-30 Redemption Only!

  • Description & Specifications
  • Accessories
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit