BrandTech™ VACUUBRAND™ PC620 NT Dry Chemistry Vacuum System Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: BrandTech™ 737303

 View more versions of this product

Catalog No. 13-688-941

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 43.5cm
    Amperage 5.7A
    Includes One phase motor, on/off switch, cable with plug, operating manual
    Max. Temperature (Metric) 40°C
    Motor Speed 1500 to 1800
    Control 2 x CVC 3000
    Horsepower 0.25hp
    Hertz 60Hz
    Capacity (Metric) 3.4 to 3.8m3/Hour
    Electrical Requirements 120V 60Hz
    Model PC-620 NT
    Plug Type US
    Temperature (Metric) Storage -10 to 60°C
    Weight (English) 46 lb.
    Height (English) 17.48 in.
    Height (Metric) 44.4cm
    Width (English) 14.21 in.
    Length (English) 17.1 in.
    Max. Temperature (English) 104°F
    Certifications/Compliance CE
    Voltage 120V
    Pump Head Material PTFE
    Flow Rate 63L/min.
    IP Rating IP40
    Material ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing
    Temperature (Metric) Range 10° to 40°C
    Weight (Metric) 20.9kg

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit