Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ PC620 NT Dry Chemistry Vacuum System Available on GSA/VA Contract for Federal Government customers only.

$15012.20

Specifications

Flow Rate 2/2.2 CFM
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Control 2 x CVC 3000
Overall Height (English) 17.48 in.
Overall Height (Metric) 444.5 mm
View More Specs

Products 2
Catalog Number Mfr. No. Amperage Frequency Plug Type Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Frequency Plug Type Voltage Price Quantity & Availability  
13-688-940 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20737300
3 A 50/60 Hz CEE 230 V Each for $15,012.20
Add to cart
 
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
13-688-941 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20737303
5.7 A 50/60 Hz US 100 to 115/120 V Each for $15,012.20
Add to cart
 
Description

Description

  • Provide particularly high pumping speed
  • Ideal for higher vacuum requirements(e.g., with high boiling solvents)
  • High chemical resistance supporting almost universal usage in chemistry and pharmaceutics
  • Inlet separator (AK) retains particles, liquid droplets
  • Enables solvent recovery, active protection of environment
  • Reduced process time due to particularly high pumping speed even near ultimate vacuum
  • Whisper quiet, very low vibration
Applications:
  • Evacuation, evaporation and pumping of gases and vapors

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

2/2.2 CFM
2 x CVC 3000
444.5 mm
Manual
17.1 in.
ETFE (Head Cover), PTFE (Diaphragm), FFKM (Valves), PTFE (Tubing), PTFE (Pump Head)
40°C
150 to 1800 rpm
-10°C to +60°C
20.9 kg
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
17.48 in.
0.34 hp
IP40
434.34 mm
104°F
PC-620 NT
10°C
46 lb.
14.21 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit