BrandTech™ VACUUBRAND™ Rotary Vane Vacuum Pump: Model RZ2.5

Designed from the ground-up for use in laboratory applications

Manufacturer: BrandTech™ 698123

 View more versions of this product

Catalog No. 13-878-99

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Storage Requirements -10 to 60°C
    Height (English) 7.4 in.
    Height (Metric) 19cm
    Width (English) 4.9 in.
    Length (English) 12.4 in.
    Length (Metric) 31.6cm
    Amperage 3A
    Includes GKF 1000i cold trap, Oil mist filter, valve, T-connection, gas ballast
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Pressure 1.1 bar
    Certifications/Compliance UL
    Horsepower 0.24hp
    Voltage 120V
    Hertz 60Hz
    Capacity (Metric) 1.4 to 1.7 cfm
    Electrical Requirements 120V 60Hz
    For Use With (Equipment) Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
    IP Rating 40
    Model RZ2.5
    Noise Level 43dBA
    Plug Type US
    Temperature (Metric) Range 12° to 40°C
    Temperature (Metric) Storage -10 to 60°C
    Weight (English) 25.1 lb.
    Weight (Metric) 11.4kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit