BrandTech™ VACUUBRAND™ Rotary Vane Vacuum Pump: Model RZ9 Available on GSA/VA Contract for Federal Government customers only.

Designed from the ground-up for use in laboratory applications

Manufacturer: BrandTech™ 698143

 View more versions of this product

Catalog No. 13-788-121

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations, KF25 inlet and outlet
    Length (English) 18.1 in.
    Length (Metric) 46cm
    Amperage 5.3A
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Pressure 1.1 bar
    Horsepower 0.5hp
    Voltage 120V
    Capacity (Metric) 5.2 to 6 cfm
    Electrical Requirements 120V 60Hz
    Model RZ9
    Noise Level 52dBA
    Plug Type US
    Temperature (Metric) Storage -10 to 60°C
    Storage Requirements -10 to 60°C
    Height (English) 9.1 in.
    Height (Metric) 23.2cm
    Width (English) 5.9 in.
    Certifications/Compliance UL
    Hertz 60Hz
    IP Rating 40
    Temperature (Metric) Range 12° to 40°C
    Weight (English) 53.3 lb.
    Weight (Metric) 24.2kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit