Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ Rotary Vane Vacuum Pump: RZ6 Available on GSA/VA Contract for Federal Government customers only.

Designed from the ground-up for use in laboratory applications

Manufacturer:  BrandTech™ 698130

 View more versions of this product

Catalog No. 13-889-116


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications Description & Specifications

Specifications

3.4 to 4 cfm
Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
RZ6
CEE
-10 to 60°C
16.4kg
230V
-10 to 60°C
20.7cm
14.5 in.
2.4/2.5A
104°F
1500 to 1800
UL
230V 50/60Hz
40
50dBA
12° to 40°C
36.1 lb.
0.4hp
50/60Hz
8.1 in.
5.5 in.
37cm
GKF 1000i cold trap, Oil mist filter, valve, T-connection, gas ballast
40°C
1.1 bar
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit