BrandTech™ VACUUBRAND™ VARIO™ MD4C NT Self-Adjusting Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

Oil-freee system designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers

Manufacturer: BrandTech™ 736500

 View more versions of this product

Catalog No. 13-688-950

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Flow Rate 77L/min.
    Plug Type CEE
    Temperature (Metric) Storage -10 to 60°C
    Height (English) 9.64 in.
    Height (Metric) 24.5cm
    Width (English) 9.56 in.
    Length (English) 12.79 in.
    Length (Metric) 32.5cm
    Amperage 2.5A
    Includes CVC3000 controller, integral solvent recovery system, operating manual
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Motor Speed 30 to 2400
    Control CVC 3000
    Horsepower 0.53hp
    Voltage 230V
    Hertz 50/60Hz
    Capacity (Metric) 77L/min.
    Electrical Requirements 230V 50/60Hz
    IP Rating IP20
    Model MD 4C NT VARIO
    Temperature (Metric) Range 10° to 40°C
    Weight (English) 35.9 lb.
    Weight (Metric) 16.3kg

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit