BrandTech™ VACUUBRAND™ VARIO™ MZ2C NT Self-Adjusting Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

Oil-free adaptive single application systems that provide evaporation up to 30% faster than conventional electronic vacuum controllers

Manufacturer: BrandTech™ 732403

 View more versions of this product

Catalog No. 13-688-949

  Check Availability
Add to Cart

    Specifications

    Height (English) 9.6 in.
    Amperage 3.2A
    Includes CVC3000 controller, integral solvent recovery system, operating manual
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Motor Speed 30 to 2400
    Control CVC 3000
    Voltage 120V
    Flow Rate 47L/min.
    IP Rating 40
    Model MZ 2C NT VARIO
    Noise Level 43dBA
    Plug Type US
    Temperature (Metric) Range 10° to 40°C
    Temperature (Metric) Storage -10 to 60°C
    Height (Metric) 24.5cm
    Width (English) 9.5 in.
    Length (English) 9.5 in.
    Length (Metric) 24.3cm
    Pressure 1.1 bar
    Certifications/Compliance CE
    Horsepower 0.24hp
    Hertz 60Hz
    Capacity (Metric) 2.8m3/Hour
    Electrical Requirements 120V 60Hz
    For Use With (Equipment) Oil free system designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers

    • Purchase a BrandTech™ Vacuubrand™ Vacuum Pump and get $600 of BrandTech products (valued at Fisher Scientific list price) at no cost to you. To take advantage of this offer, apply for the NLSU program.

      Buy Now

      Expires 2018-06-30 Redemption Only!

  • Description & Specifications
  • Accessories
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit