Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ VARIO™ MZ2C NT Self-Adjusting Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

Oil-free adaptive single application systems that provide evaporation up to 30% faster than conventional electronic vacuum controllers

$8010.00

Specifications

Flow Rate 1.66 CFM
Control CVC 3000
For Use With Oil free system designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers
Overall Height (English) 9.6 in.
Overall Height (Metric) 245.11 mm
View More Specs

Products 2
Catalog Number Mfr. No. Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Price Quantity & Availability  
13-688-948
Accessories View Documents
BrandTech™ VACUUBRAND™
20732400
230 V 50/60 Hz
Each for $8,010.00
Add to cart
 
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
13-688-949 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20732403
120 V 60 Hz
Each for $8,010.00
Add to cart
 
Description

Description

  • Vacuum controller adjusts pump speed, eliminating need for solenoid valves or pump switching
  • Automatically find and follow boiling point curves, continuously optimizing vacuum levels
  • Maintain stable, hysteresis-free vacuum at single set point
  • Up to ten user-programmed multistep programs can be entered for applications
  • Have bi-directional RS232 port, allowing process validation, and execution of sophisticated pumping programs
  • Reduced noise and diaphragm wear as a result of VARIO control
  • Flow paths constructed of corrosion-resistant fluoropolymers
  • Integrated gas ballast
  • Have ultimate vacuum of 5 torr (7mbar), and a free air capacity at maximum speed of 47lpm (1.7cfm)

Warranty and Services

One-year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

1.66 CFM
Oil free system designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers
245.11 mm
IP20
9.5 in.
104°F
MZ 2C NT VARIO
43 dB(A)
50°F
-10°C to +60°C
CVC 3000
9.6 in.
0.77 hp
Manual
243.08 mm
40°C
30 to 2400 rpm
1.1 bar
10°C
9.5 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit