BrandTech™ VACUUBRAND™ VARIO™ PC3002 Self-Adjusting Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

Oil-free systems designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers

Manufacturer: BrandTech™ 733503

 View more versions of this product

Catalog No. 13-688-953

  Check Availability
Add to Cart

    Specifications

    Amperage 3.2A
    Includes CVC3000 controller, integral solvent recovery system, operating manual
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Motor Speed 30 to 2400
    Control CVC 3000
    Horsepower 0.53hp
    Voltage 120V
    Hertz 60Hz
    Capacity (Metric) 2.8m3/Hour
    IP Rating IP40
    Material ETFE head cover, PTFE diaphragm, ECTFE valves, PTFE tubing
    Model PC-3002 VARIO
    Plug Type US
    Temperature (Metric) Range 10° to 40°C
    Temperature (Metric) Storage -10 to 60°C
    Weight (English) 38.3 lb.
    Weight (Metric) 17.4kg
    Height (English) 17.48 in.
    Height (Metric) 44.4cm
    Width (English) 9.56 in.
    Length (English) 16.4 in.
    Length (Metric) 41.9cm
    Certifications/Compliance CE
    Electrical Requirements 120V 60Hz
    Flow Rate 47L/min.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit