Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ VARIO™ PC3002 Self-Adjusting Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

Oil-free systems designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers

$9449.40

Specifications

Flow Rate 1.6 CFM
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Control CVC 3000
Overall Height (English) 17.48 in.
Overall Height (Metric) 516 mm
View More Specs

Products 2
Catalog Number Mfr. No. Amperage Frequency Plug Type Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Frequency Plug Type Voltage Price Quantity & Availability  
13-688-952 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20733500
1.4 A 50/60 Hz CEE 200/230 V Each for $9,449.40
Add to cart
 
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
13-688-953 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20733503
3.2 A 50/60 Hz US 100/120 V Each for $9,449.40
Add to cart
 
Description

Description

  • Runs rotary evaporator or other application with minimal supervision
  • Vacuum pump with integrated solvent recovery
  • Vacuum controller adjusts pump speed, eliminating need for solenoid valves or pump switching
  • Automatically find and follow boiling point curves, continuously optimizing vacuum levels
  • Maintain stable, hysteresis-free vacuum at single set point
  • Up to ten user-programmed multistep programs can be entered for applications
  • Have bi-directional port (Model no.: RS232), allowing process validation, and execution of sophisticated pumping programs
  • Reduce average pumping speed include significantly reduced noise and diaphragm wear
  • Flow paths constructed of corrosion-resistant fluoropolymers, integrated gas ballast

  • Have ultimate vacuum of 5 torr (7mbar), and free air capacity at maximum speed of 47lpm (1.7cfm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

1.6 CFM
CVC 3000
516 mm
Manual
16.4 in.
ETFE (Head Cover), PTFE (Diaphragm), ECTFE (Valves), PTFE (Tubing), Carbon Reinforced PTFE (Case)
40°C
30 to 2400 rpm
-10°C to +60°C
17.4 kg
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
17.48 in.
0.53 hp
IP20
422 mm
104°F
PC-3002 VARIO
10°C
38.3 lb.
9.56 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit